Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Multi-Purpose EPS Foam-Only Shippers

Catalog No. 0353076 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
15.5 x 11.75 x 8.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior
03-530-76 15.5 x 11.75 x 8.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-530-76 Supplier Sonoco™ Supplier No. 491UPS

Specifications

Quantity 6
Length (English) Exterior 15.5 in.
Applications Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Type Foam Shipper
Dimensions (L x W x H) Exterior 15.5 x 11.75 x 8.25 in.
Dimensions (LxWxH) 12.25 x 8.5 x 5.25 in.
Material Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.