Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Nylon Carriers

Catalog No. 0352561 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Width (Metric) Exterior:
33.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Exterior
03-525-61 33.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-525-61 Supplier Sonoco™ Supplier No. 198 BLUE
Add to Cart
Add to Cart

Rugged lightweight totes are ideal for transport of frozen or refrigerated food and medical products

  • Washable
  • Weather-resistant nylon shell with thick-walled EPS foam insulation
  • Adjustable nylon straps for hand or shoulder carrying
  • 0.59 cu. ft.

TRUSTED_SUSTAINABILITY

Specifications

Width (Metric) Exterior 33.3 cm
Length (English) Exterior 14.88 in.
Width (English) Exterior 13.13 in.
Length (Metric) Exterior 37.7 cm
Color Blue
Height (English) Exterior 12.13 in.
Dimensions (L x W x H) Exterior 37.7 x 33.3 x 30.8 cm (14.88 x 13.13 x 12.13 in.)
Height (Metric) Exterior 30.8 cm
Material Nylon shell; Expanded Polystyrene foam insulation
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.