Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe PolarPack™ MoistureGuard™

Catalog No. 0353152 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Weight (English):
8 oz.
12 oz.
16 oz.
24 oz.
32 oz.
48 oz.
Dimensions (L x W x H):
10.5 x 5.5 x 1.25 in.
10.5 x 7.5 x 1.25 in.
6 x 4.75 x .75 in.
6 x 5.5 x .75 in.
6.5 x 5.5 x 0.75 in.
8 x 5.5 x 1 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Dimensions (L x W x H)
03-531-52 48 oz. 10.5 x 7.5 x 1.25 in.
03-530-200 12 oz. 6 x 5.5 x .75 in.
03-531-50 16 oz. 6.5 x 5.5 x 0.75 in.
03-530-201 24 oz. 8 x 5.5 x 1 in.
03-531-51 32 oz. 10.5 x 5.5 x 1.25 in.
03-530-202 8 oz. 6 x 4.75 x .75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-531-52 Supplier Sonoco™ Supplier No. MG48
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Moisture resistance gel pack. Minimize condensation, these packs have a multi-layered exterior, protecting product from moisture damage.

  • Outer film layer assures products arrive in top condition by absorbing condensation.
  • Provide refrigeration for transport of food, pharmaceuticals, and medical products.
  • Condition coolant in freezer before shipments.
  • Available in several sizes
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) For shipping temperature critical packages during transit
Freezing Point 0°C
Material Polyethylene
Weight (English) 48 oz.
Weight (Metric) 1.36 kg
Dimensions (L x W x H) 10.5 x 7.5 x 1.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.