Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe PolarPack™ Rigid Bottles

Catalog No. 03600105 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Weight (English):
8 oz.
16 oz.
32 oz.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
03-600-105 8 oz.
03-531-56 16 oz.
03-531-270 32 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-600-105 Supplier Sonoco™ Supplier No. HPP8
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Multi-purposed and designed to withstand rugged warehouse packing environments. These rigid plastic bottles are our most durable refrigerants.

  • Thermal solutions for temperature critical packages during transit
  • Gel will phase change at 0° C.
  • Plastic Bottle
  • Reusable
  • Easy to clean
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes
TRUSTED_SUSTAINABILITY

Specifications

Quantity 24/Cs.
Product Type Cold Pack
Freezing Point 0°C
Weight (English) 8 oz.
Dimensions (L x W x H) 5.5 x 2.25 x 1 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.