Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe PolarPack™ Refrigerants: Gel Wrap

Catalog No. 03600260 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Weight (English):
8 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
03-600-260 8 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-600-260 Supplier Sonoco™ Supplier No. PP8IN24BAGS
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Elongated design allows for a protective wrap around sensitive specimen sample; and diagnostic materials in vials and tubes during transport and shipping. Use in combination with an insulated shipper or envelope for additional assurance.

  • Thermal solutions for temperature critical packages during transit
  • Gel will phase change at 0° C.
  • condition coolant in freezer before shipments.
  • refrigeration for transport of food, pharmaceuticals and medical products. 
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes
TRUSTED_SUSTAINABILITY

Specifications

Product Type Gel Wrap Refrigerant
Freezing Point 0°C
Weight (English) 8 oz.
Weight (Metric) 226 g
Dimensions (L x W x H) 8 x 5.5 x 0.5 in.
Temperature (Metric) Operating 0°C
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.