Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe PUR Pallet Shippers

Catalog No. 03600144 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Height (English) Exterior:
43.5 in.
45.75 in.
56 in.
58 in.
Height (English) Interior:
34 in.
37 in.
46 in.
50 in.
Length (English) Exterior:
39.5 in.
45 in.
49 in.
58 in.
Length (English) Interior:
32 in.
38.5 in.
41 in.
50 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Exterior Height (English) Interior Length (English) Exterior Length (English) Interior
03-600-144 58 in. 46 in. 58 in. 50 in.
03-600-141 45.75 in. 34 in. 39.5 in. 32 in.
03-600-143 56 in. 50 in. 49 in. 41 in.
03-600-142 43.5 in. 37 in. 45 in. 38.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-600-144 Supplier Sonoco™ Supplier No. EF6100
Add to Cart
Add to Cart

Pallet sized insulated packaging systems with unsurpassed durability for shipping and protecting bulk loads of refrigerated and frozen products.

  • Rugged corrugated outer casing
  • Reusable 6-piece design assembles in minutes and folds flat when empty for storage or return
TRUSTED_SUSTAINABILITY

Specifications

Length (English) Exterior 58 in.
Width (English) Exterior 52 in.
Applications Shipping and protecting bulk loads of refrigerated and frozen products, reducing dependence on refrigerated transport
Height (English) Exterior 58 in.
Length (English) Interior 50 in.
Height (English) Interior 46 in.
Type Pallet Shipper
Height (Metric) Interior 116.84 cm
Width (English) Interior 46 in.
Capacity 61 cu. ft.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.