Learn More
Description
- Lightwieght laminated fiberboard wtih EPS foam interior.
- Low-temperature storage chests include 124.7kg (275 lb.) bursting test laminated fiberboard exterior and expanded polystyrene foam interior; with insulated lid.
- Units are low maintenance and reusable.
- Available in different sizes for different holding time.
- Straps, harness, and dollies are sold separately.
Order Info
Dolly not included with chests
Specifications
Specifications
| Capacity (English) | 54lb. |
| Includes | Included with carrying strap, no handles |
| Holds Temp., Hours | 5.5 days |
| Type | Fiberboard Case with Strap (no handles) |
| Capacity (Metric) | 1.0 cu. ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.