Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Vertical Bottle Shippers

Catalog No. 0353061 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Capacity (Metric):
Holds 0.5 L bottle
Holds 1 L bottle
Holds 2.5 L bottle
Holds 20 x 30 mL bottles
Holds 4 L bottle
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-530-61 Holds 4 L bottle
03-530-67 Holds 2.5 L bottle
03-530-66 Holds 0.5 L bottle
11-675-48 Holds 1 L bottle
03-530-60 Holds 20 x 30 mL bottles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-530-61 Supplier Sonoco™ Supplier No. 338UPS
Only null left
Add to Cart
Add to Cart

Vertical hexagonal-shaped EPS foam containers

  • No outer mailing cartons required—pressure-sensitive mailing labels adhere directly to foam
  • Apply tape to molded grooves for easy sealing
  • Accepted by UPS, parcel post, and other common carriers

† Will carry 16 oz. bottle that meets OSHA specifications for nondrip pouring spout.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Certifications/Compliance UN/DOT approved
Capacity (Metric) Holds 4 L bottle
Material Expanded Polystyrene Foam
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.