Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ VIP Insulated Shippers
GSA_VA

Catalog No. 03600135 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Capacity:
0.07 cu. ft.
0.25 cu. ft.
2L
7L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
03-600-135 2L
03525045 0.07 cu. ft.
03525046 0.25 cu. ft.
03-600-136 7L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-600-135 Supplier Sonoco™ Supplier No. 07VIP
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Vacuum Insulated Panel (VIP) Shippers are the best choice for longer duration shipments of high-value, temperature-sensitive products allowing smaller container sizes and reducing shipping weight of your package.

These high performance insulated shippers have a tough, non-metalized barrier and outer structural film– yielding a robust shipping container with thermal performance that far surpasses conventional foam boxes.

  • Reduces gel refrigerant/dry ice requirements
  • Extends shipping duration
  • Environmentally neutral and recyclable -- no CFCs or HCFCs

 

Order Info

Available in eight stock sizes and custom sizes to suit specific shipping requirements.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Length (English) Exterior 7 in.
Width (English) Exterior 6 in.
Applications Longer duration shipments of high value, temperature sensitive products into global markets
Height (English) Exterior 5 in.
Length (English) Interior 6 in.
Height (English) Interior 4 in.
Type Insulated Shipper
Height (Metric) Interior 10.16 cm
Width (English) Interior 5 in.
Capacity 2L
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.