Learn More
Description
These high performance insulated shippers have a tough, non-metalized barrier and outer structural film– yielding a robust shipping container with thermal performance that far surpasses conventional foam boxes.
- Reduces gel refrigerant/dry ice requirements
- Extends shipping duration
- Environmentally neutral and recyclable -- no CFCs or HCFCs
Order Info
Available in eight stock sizes and custom sizes to suit specific shipping requirements.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Width (Metric) Exterior | 22.8 cm |
| Length (English) Exterior | 10 in. |
| Width (English) Exterior | 9 in. |
| Length (Metric) Exterior | 25.4 cm |
| Height (English) Exterior | 7 in. |
| Length (English) Interior | 9 in. |
| Height (English) Interior | 6 in. |
| Dimensions (L x W x H) Exterior | 10 x 9 x 7 in. (25.4 x 22.8 x 17.7 cm) |
| Height (Metric) Exterior | 17.7 cm |
| Capacity (English) | 0.25 cu. ft. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
