Learn More
Description
- Gel packs have a laminated, metalized film exterior that provides radiant heat barrier, resists punctures
- Single packets are ideal for use as a cubed ice substitute
- Mat is well suited for wraparound applications
Specifications
Specifications
| Quantity | 36 Cs. |
| Product Type | U-tek Refrigerant Pack |
| Height (English) | 0.75 in. |
| For Use With (Application) | Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide |
| Freezing Point | -23°C |
| Height (Metric) | 1.9 cm |
| Length (English) | 6 in. |
| Length (Metric) | 15.2 cm |
| Material | Laminated, Metallized Film |
| Weight (English) | 8 oz. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.