Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Sontara™ Multipurpose Shop Towels and Wipes

Catalog No. 19168532 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 13 in. (30 x 33 cm)
17 x 15 in. (43.18 x 38.1 cm)
Product Type:
General Purpose Wipe
Shop Towel
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type Color
19-168-532 12 x 13 in. (30 x 33 cm) Shop Towel Blue
19-066-019 17 x 15 in. (43.18 x 38.1 cm) General Purpose Wipe White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-168-532 Supplier Contec™ Supplier No. MP1213BG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for cleaning in less critical environments

  • Manufactured from creped, spunlaced polyester/cellulose fabric
  • Used to scrub, trap, and remove contaminants
  • Ideal to clean food processing equipment, removes thick liquids, grease and dirt

Specifications

Product Type Shop Towel
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 13 in.
Width (Metric) 33 cm
Material Polyester Cellulose
Color Blue
Dimensions (L x W) 12 x 13 in. (30 x 33 cm)
For Use With (Application) Process tools and other equipment
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.