Learn More
Marketlab Sony Print Media Paper
Description
- Temperature control and fast rotation assure fresh inventory
- Assures clear crisp images
- Cone Instruments assures great pricing and quick delivery on this staple supply
Specifications
Specifications
| Material | Paper |
| Ruled | No |
| Width (English) Page | 4.33 in. |
| Length (English) Page | 65.62 ft. |
| Color | White |
| Dimensions (L x W) | No |
| Product Type | Printer Paper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.