Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Adapters for Mach 1.6™ Centrifuges with 4-Place Swing Rotor and Round Buckets

Catalog No. 75007577
Change view
Click to view available options
Tube Type:
Conical
Tube Size:
15 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Type Tube Size
75007577 Conical 50 mL
75007621 Conical 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75007577 Supplier Thermo Scientific™ Supplier No. 75007577
Add to Cart
Add to Cart

For use with four-place swinging bucket rotor 75-002-000 when equipped with round bucket 75-002-002

Adapters sold individually; order correct quantity to equip your rotor.

TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Conical
Capacity 50 mL
For Use With (Equipment) 4-place Swing rotor with round bucket
Tube Size 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.