Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall BIOS 16 Adapters

Catalog No. 75003346 Shop All Thermo Scientific Products
Change view
Click to view available options
Tube Type:
5/7 mL Blood Collection Tube
500 mL Conical Bottle
Blood Collection
Conical
Standard Microplate or Deepwell Plate
No. of Places:
1
11
26
42
5 Microplates or 1 DW Plate
52
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Type No. of Places
75-003-346 500 mL Conical Bottle 1
75-003-341 5/7 mL Blood Collection Tube 52
75-003-342 Blood Collection 42
75-003-343 Conical 26
75-003-344 Conical 11
75-003-345 Standard Microplate or Deepwell Plate 5 Microplates or 1 DW Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 75-003-346 Supplier Thermo Scientific™ Supplier No. 75003346
  • $1,461.00
    $1,006.65 / Pack of 2

    Save $454.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adapters (set of 2 adapters) for Thermo Scientific Sorvall BIOS 16 centrifuges

Adapters dedicated to Thermo Scientific Sorvall BIOS 16 centrifuges, dedicated to large volume and bioprocessing applications. These adapters fit into the 2000 mL buckets of the 6x2000 mL rotor (Part Number 75003962) and 2000 mL buckets of the 8x2000 mL rotor (Part number 75003982) equipped with 2000 mL buckets (Part number 75003964). They are available as set of 2 adapters.

Thermo Scientific Sorvall BIOS 16 centrifuges include features that not only help enhance reliability, but make them much simpler to use. Whether you require outstanding capacity or high performance for application flexibility, they offer features that will help maximize productivity—and when combined with our space-saving footprint, one of these options is sure to be a perfect fit in your bioprocessing facility. These adapters fit into the 2000 mL buckets of the 6x2000 mL rotor (Part Number 75003962) and 2000 mL buckets of the 8x2000 mL rotor (Part number 75003982) equipped with 2000 mL buckets (Part number 75003964). These adapters are available as set of 2 adapters.
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type 500 mL Conical Bottle
For Use With (Equipment) Contical Bottle (500 mL)
No. of Places 1
No. per Pack 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.