Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge
GSA_VAGREENER_CHOICE

Catalog No. F50135650 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V 50/60 Hz
Description:
Sorvall MX 120 Plus Micro-Ultracentrifuge
Sorvall MX 150 Plus Micro-Ultracentrifuge
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Description
F50135650 115 V 50/60 Hz Sorvall MX 150 Plus Micro-Ultracentrifuge
F50135645 115 V 50/60 Hz Sorvall MX 120 Plus Micro-Ultracentrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. F50135650 Supplier Thermo Scientific™ Supplier No. 50135650

This product is not available for sale online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge.

Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge. Cutting-edge technology combines high-speed performance, versatile rotor capacities and a compact footprint.This ultracentrifuge features excellent processing capacity and sample separation performance up to 1,048,000 x g.

High Speeds and Low K-factors:

  • 150,000rpm or 120,000rpm maximum speeds with optimized rotor designs provide shorter total spin times

Compact and Personal:

  • Small 0.53 sq.m (5.7 sq.ft.) footprint for convenience in laboratory location without occupying valuable floor space

Quiet Operation:

  • Noise levels below 45dBA; work next to it without hearing it running

Versatile Performance:

  • Wide range of rotors and tube volumes that support a host of different sample requirements

Rugged Reliability

  • Maintenance-free brushless drive system and rotor imbalance protection ensure dependable performance

Ordering Information:

To address the full range of small volume processing applications, Sorvall MX Plus accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle, swinging-bucket and vertical rotors. All rotors are sold separately.

Recommended for:

  • Virus (HIV, SRSV, rotavirus)
  • Cellular organelles (ribosomes, mitochondria, microsomes)
  • Lipoproteins
  • Nanoparticles
  • Nucleic Acids

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Max. Speed 150,000 rpm
Max. RCF 1,048,680 x g
Refrigerated Yes
Amperage 12 A
Heat Output 0.7 kW
Height (English) Exterior 39.4 in. (Panel Open), 33.5 in. (Panel Closed)
Height (Metric) Exterior 100 cm (panel open), 85 cm (panel closed)
Noise Level <45 dBA
Refrigerator System Type Solid-state thermoelectric cooling
Width (English) Exterior 17.3 in.
Width (Metric) Exterior 44 cm
Depth (Metric) Exterior 49 cm
Description Sorvall MX 150 Plus Micro-Ultracentrifuge
Certifications/Compliance cCSAus, CE, IEC61010-2-020, EN61326-1 2006
Capacity 6 x 30 mL (with S50A rotor) or 4 x 7 mL (with S50-ST rotor)
Phase Single
Dimensions (HWD) 39.4 (panel open)/33.5 (panel closed) x 17.3 x 19.3 in. (100 (panel open)/(85 panel closed) x 44 x 49 cm)
Net Weight 231 lb. (105 kg)
Program Storage 10, each with up to 9 steps
Standards cCSAus, CE, IEC61010-2-020, EN61326-1 2006
Product Line Sorvall
Ambient Temperature Operating Range 5°C to 35°C
Profile (Acceleration/Braking) 9/9, brake off 9/9, brake off
Electrical Requirements 115 V 50/60 Hz
Speed Control Accuracy ±50 rpm
Product Type Floor Model Centrifuge
Temperature Range (Metric) 0°C to 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.