Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ RC BIOS Centrifuge Systems

Catalog No. 75007044 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
208/220 V 60 Hz
Capacity:
6 x 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Capacity
75-007-044 208/220 V 60 Hz 6 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-007-044 Supplier Thermo Scientific™ Supplier No. 75007044

Item Discontinued This product is not available for sale online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Maximize productivity and protect the integrity of your work with this high-speed, high-volume centrifuge.

Maximize your lab's productivity with the Thermo Scientific™ Sorvall™ RC BIOS 10 and Sorvall RC BIOS 6 centrifuge systems. These systems, complete with Thermo Scientific™ Fiberlite™ rotors, are dedicated to high-speed, high-volume batch bioprocessing applications.

High capacity and fast processing speed reduce cycle times. Choose between:

Sorvall RC BIOS 10 Centrifuge System

  • 10-liter capacity with the Thermo Scientific™ Fiberlite™ F5-10x1000 LEX rotor
  • Outstanding throughput. Spin up to 10 x 1 liter bottles in a single spin

Sorvall RC BIOS 6 Centrifuge System

  • 6-liter capacity with the Thermo Scientific™ Fiberlite™ F8-6x1000y rotor
  • High performance. Spin up to 8,500 rpm and 15,860 x g in as little as 9 minutes

Improve productivity with Thermo Scientific™ Fiberlite™ carbon fiber rotors, an advanced alternative to metal rotors, offering unequalled durability with fatigue- and corrosion-resistance for worry-free operation spin after spin.

  • Load tubes directly into the rotor, eliminating multi-canister assemblies which can be misplaced or damaged
  • Secure investment backed by a 15-year warranty

Promotes sample safety and integrity

  • Simplify processing with user-friendly controls
  • Reduce variability in operating parameters with Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function
  • Robust refrigeration system protects sample quality
  • Thermo Scientific™ Centri-Log™ data collection software provides total process traceability
  • New and enhanced security features help minimize risks of errors and system failures

Recommended for:

  • Bacterial and mammalian cell pelleting
  • Pelleting of cell cultures from fermentation tanks
  • Particulate materials and debris
  • Large microbial cultures
  • Biologics and vaccine production
  • Clarifying broths
  • Harvesting cell and tissue cultures
TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 x 1000 mL
Max. Speed 8,500 rpm
Max. RCF 15,860 x g
Height (English) Exterior 46.3 in.
Height (Metric) Exterior 117.8 cm
Imbalance Detector 50g tolerance
Length (English) Exterior 35.6 in.
Length (Metric) Exterior 90.5 cm
Run Time 1 to 99 min. 59 sec., continuous operation
Safety Features Automatic lid lock, imbalance detection, steel armored guard ring, security key switch
Width (English) Exterior 31.5 in.
Width (Metric) Exterior 80 cm
Certifications/Compliance cULus approved and CE marked
Includes Fiberlite F8-6x1000y rotor, initial set of Nalgene 1-liter superspeed centrifuge bottles (qty. 6)
Description Sorvall RC BIOS 6 centrifuge package
Electrical Requirements 208/220 V 60 Hz
Other Functions Centri-Log traceability software, ACE, step-mode runs, slow start/stop
Phase Single
Profile (Acceleration/Braking) 11 acceleration/deceleration
Controller Type Microprocessor
Dimensions (HWD) 463 x 31.5 x 35.6 in. (117.8 x 80 x 90.5 cm)
Refrigerated Yes
Net Weight 1036 lb. (470 kg)
Product Line Sorvall
Frequency 60 Hz
Product Type Centrifuge
Temperature Range (Metric) -10°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.