Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge

Catalog No. 75007200
Click to view available options
Electrical Requirements:
120 V 60 Hz
230 V 50/60 Hz
Refrigerated:
No
Yes
Description:
Sorvall ST 8 Small Benchtop Centrifuge
Sorvall ST 8R Small Benchtop Centrifuge
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Meet space, clinical and research protocal needs with the compact and innovative Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge.

Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 Centrifuge Series - available as ventilated and refrigerated models. A floor-standing refrigerated version is also available (Sorvall ST 8 FR). These centrifuges provide exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.

Key features:

  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in less than three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
  • Biocontainment sealing options, including certified† ClickSeal™ lids offer glove-friendly, one-handed operation.
  • Centrifuge is manufactured with quality materials, providing broad chemical resistance with exceptional strength for durability and reliability.

Benefits:

  • Quiet performance (less than 61 dBA) provides a safe, stress-free environment.
  • One-touch operation with pre-saved protocols and password protection is available.
  • Highly visible backlit display offers easy reading of parameters across the lab.
  • Centrifuge is glove- and detergent-friendly.
  • Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages.
  • Centrifuge conforms to the latest clinical and safety standards, such as UL, CE and IVD‡.

Clinical Applications:

  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Features expanded programming options including password protection
  • Simplifies cleaning with Auto-Lock rotor exchange
  • Conforms to the latest clinical and safety standards

Research applications:

  • 8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility--go from 50mL tube to a microplate to microtubes effortlessly

†Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK

‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed 4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Max. RCF 3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
Refrigerated No
Height (English) Exterior 12.2 in.
Height (Metric) Exterior 31 cm
Length (English) Exterior 18.9 in.
Length (Metric) Exterior 48 cm
Noise Level <58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
Safety Features Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior 14.6 in.
Width (Metric) Exterior 37 cm
Wattage 310 w
Certifications/Compliance IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description Sorvall ST 8 Small Benchtop Centrifuge
Electrical Requirements 120 V 60 Hz
Controller Type Microprocessor
Rotor Included No
Dimensions (HWD) 12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive System Direct Brushless Induction
Program Storage 4 protocols via direct access key, with naming option and password protection available
Run Time 99 hr. 59 min., continuous
Product Line Sorvall
Height (English) Exterior Lid Open 26.8 in.
Profile (Acceleration/Braking) 2 (standard and soft)
Frequency 60 Hz
Height (Metric) Exterior Lid Open 67 cm
Rotor TX-150
Voltage 120 V
Show More Show Less

NOTE: Rotors and buckets must be purchased separately.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.