Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages

Catalog No. 75250117
Change view
Click to view available options
Refrigerated:
No
Yes
Product Line:
Sorvall ST8
Sorvall ST8 M-10
Sorvall ST8 TX-150
Sorvall ST8R
Sorvall ST8R M-10
Sorvall ST8R TX-150
Includes:
Sorvall ST8 High Capacity TC 8x50mL and 48x2mL Package
Sorvall ST8 M-10 Microplate and 48 x 2mL Microrotor Package
Sorvall ST8 TX-150 High Capacity TC Package 48 x 2mL Micro Rotor Package
Sorvall ST8R High Capacity TC 8x50mL and 48x2mL Package
Sorvall ST8R M-10 Microplate and 48 x 2mL Microrotor Package
Sorvall ST8R TX-150 High Capacity TC Package 48 x 2mL Micro Rotor Package
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Refrigerated Product Line Includes
75-250-117 No Sorvall ST8 TX-150 Sorvall ST8 TX-150 High Capacity TC Package 48 x 2mL Micro Rotor Package
75-250-624 No Sorvall ST8 M-10 Sorvall ST8 M-10 Microplate and 48 x 2mL Microrotor Package
75-255-720 No Sorvall ST8 Sorvall ST8 High Capacity TC 8x50mL and 48x2mL Package
75-260-117 Yes Sorvall ST8R TX-150 Sorvall ST8R TX-150 High Capacity TC Package 48 x 2mL Micro Rotor Package
75-260-624 Yes Sorvall ST8R M-10 Sorvall ST8R M-10 Microplate and 48 x 2mL Microrotor Package
75-265-720 Yes Sorvall ST8R Sorvall ST8R High Capacity TC 8x50mL and 48x2mL Package
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 75-250-117 Supplier Thermo Scientific™ Supplier No. 75250117

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Specifications

Includes Sorvall ST8 TX-150 High Capacity TC Package 48 x 2mL Micro Rotor Package
Product Line Sorvall ST8 TX-150
Refrigerated No
Rotor Included Yes
Product Type Benchtop Centrifuge and Rotor Packages
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.