Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ ST8 Microcentrifuge Packages

Catalog No. 75997200 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
24 x 2 mL
48 x 2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-997-200 24 x 2 mL
75-667-200 48 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-997-200 Supplier Thermo Scientific™ Supplier No. 75997200

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Available in both ventilated and refrigerated models and with three micro rotor options, 48 x 2, 30 x 2 and 24 x 2. These centrifuges provide exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.

  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access
  • Biocontainment sealing options
  • Maximized swing-out capacity up to 8 x 50 mL conical tubes, 24 x 5/7 mL blood tubes, microplates and microtubes, all in one versatile centrifugeFixed angle flexibility to spin 50 mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x gLow noise levels, including just 52 dBA at performance of 17,850 rpm/30,279 x g (with Sorvall ST 8R centrifuge)
  • One-touch operation with pre-saved protocols
  • Highly visible backlit display offers easy reading of parameters across the lab
  • Glove and detergent friendly user interface
  • Microtube rotor packages include 24, 30 or 48 place microtube rotor with centrifuge
  • ST8 centrifuges compatible with 14 rotor options to provide maximum versatility
  • Auto-Lock rotor exchange for application flexibility—go from 50 mL tube to a microplate to microtubes effortlessly
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 2 mL
Max. RCF 30,279 x g
Refrigerated No
Includes ClickSeal Biocontainment
Ventilated Yes
Rotor Included Yes
Product Line Sorvall
Frequency 60 Hz
Rotor Microtube
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.