Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall X4 and X4R Pro Centrifuges
GSA_VA

Catalog No. 75009521 Shop All Thermo Scientific Products
Change view
Click to view available options
Refrigerated:
No
Yes
Voltage:
120 V
208-240 V
208/240 V
220 V
220-240 V
220/240 V
Model:
Sorvall X4 Pro Cell Culture Package, General Use Only
Sorvall X4 Pro-MD Blood Tube Package, IVD Certified
Sorvall X4 Pro-MD Cell Culture Package, IVD Certified
Sorvall X4 Pro-MD, IVD Certified
Sorvall X4R Pro Cell Culture Package, General Use Only
Sorvall X4R Pro-MD Blood Tube Package, IVD Certified
Sorvall X4R Pro-MD Cell Culture Package, IVD Certified
Sorvall X4R Pro-MD, IVD Certified
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Refrigerated Voltage Model
75-009-521 Yes 120 V Sorvall X4R Pro-MD, IVD Certified
75-009-505 No 208-240 V Sorvall X4 Pro-MD, IVD Certified
75-009-520 Yes 220-240 V Sorvall X4R Pro-MD, IVD Certified
75-009-620 Yes 220 V Sorvall X4R Pro-MD, IVD Certified
75-016-061 Yes 220-240 V Sorvall X4R Pro-MD Blood Tube Package, IVD Certified
75-016-062 No 220-240 V Sorvall X4 Pro-MD Blood Tube Package, IVD Certified
75-016-071 Yes 220-240 V Sorvall X4R Pro Cell Culture Package, General Use Only
75-016-072 No 220-240 V Sorvall X4 Pro Cell Culture Package, General Use Only
75-016-078 No 208/240 V Sorvall X4 Pro Cell Culture Package, General Use Only
75-016-082 Yes 220/240 V Sorvall X4R Pro-MD Blood Tube Package, IVD Certified
75-016-084 Yes 220-240 V Sorvall X4R Pro Cell Culture Package, General Use Only
75-009-506 No 120 V Sorvall X4 Pro-MD, IVD Certified
75-016-040 Yes 120 V Sorvall X4R Pro-MD Blood Tube Package, IVD Certified
75-016-041 No 120 V Sorvall X4 Pro-MD Blood Tube Package, IVD Certified
75-016-052 Yes 120 V Sorvall X4R Pro-MD Cell Culture Package, IVD Certified
75-016-053 No 120 V Sorvall X4 Pro-MD Cell Culture Package, IVD Certified
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-009-521 Supplier Thermo Scientific™ Supplier No. 75009521

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

High footprint-to-capacity ratio with a Pro series touch screen for faster processing and programming, ideal for multi-use applications requiring more rotor choices, speeds and programming capacity.

Thermo Scientific™ Sorvall™ X4 and X4R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touch screen user interface. The centrifuges make programming easy for quick results and allow easy access to and tracking of all runs, rotor life and centrifuge health. With up to 4L capacity, they allow spinning 196 blood tubes, 40x 50mL conical tubes and 96x 15mL conical tubes. Maximum versatility is achieved with 18 available rotors to choose from and Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.

Available for purchase individually or in convenient application-based packages.

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

 

Simple Operation and Design

  • Full color intuitive touch screen for fast programming, centrifuge health monitoring and up to 100 program storage
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
  • Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
  • Innovative lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
  • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run

Thermo Scientific™ Auto-Lock™ III Rotor System

  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time in switch between applications
  • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life

Thermo Scientific™ ClickSeal™ Bucket Sealing System

  • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK

Thermo Scientific™ SMARTSpin™ Technology

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact size conserves workspace on benchtop or floor
  • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit

Energy Efficient

  • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing
  • Programmable centrifuge compressor start and stop can save both time and energy

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type Microprocessor
Capacity 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
Max. RCF 25,830 x g Fixed Angle (with 30 x 2 mL Rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor)
Product Line Sorvall
Refrigerated Yes
Drive System Direct, Brushless Induction Low Profile
For Use With (Equipment) Purchase of Thermo Scientific rotor and accessories required for operation
Includes Printed English user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
Memory Stores up to 100 events and programs
Model Sorvall X4R Pro-MD, IVD Certified
Noise Level <64 dB(A) Rotor F15-8x50c; 14500 RPM
Profile (Acceleration/Braking) Choices of 9 Accel/10 Decel Rates
Program Storage Up to 100 Programs, including multi-step programming via Touch Screen; Including programmabile Pulse options
Rotor 18 Rotor Options Available, rotor sold separately
Rotor Included No
Run Time Max 99h, 59min, 59sec; also with continuous and customizable pulse
Standards ISO 14971, ISO 13485, ISO 9001
Timer Option to count up or down and to set “At start” or “At speed”
Ventilated No
Warranty 5 Year Limited
Dimensions (L x W x H) Exterior 690 x 746 x 361 mm
Length (English) Exterior 27.2 in.
Length (Metric) Exterior 690 mm
Width (English) Exterior 29.4 in.
Width (Metric) Exterior 746 mm
Height (English) Exterior 14.2 in.
Height (English) Exterior Lid Open 33.9 in.
Height (Metric) Exterior 361 mm
Height (Metric) Exterior Lid Open 861 mm
Depth (English) 27.2 in.
Depth (Metric) 690 mm
Net Weight 120 kg
Electrical Requirements 120 V
Voltage 120 V
Wattage 1450 w
Frequency 50/60 Hz
Laboratory/Cleanroom Use Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1
Product Type Benchtop Centrifuge
Temperature Range (Metric) -10°C to +40°C, ±2°C
Display Type Full Color Touch Screen Interface
Show More Show Less
What centrifuges do you offer that are compatible with TaqMan Array Cards?

Some of the centrifuges we provide that are compatible with TaqMan Array Cards are the Sorvall X4 Pro-MD, 120V (Cat. No. 75009506), ventilated centrifuge, and the Sorvall X4R Pro-MD, 120V (Cat. No. 75009521), refrigerated centrifuge.

You can find a full list of compatible centrifuges in the Centrifuge compatibility for TaqMan Array Cards List.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.