Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall X4 Pro Centrifuge Series, PROMO

Catalog No. 75016052PM Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
sorvallR pro
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
75-016-052PM sorvallR pro
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-016-052PM Supplier Thermo Scientific™ Supplier No. 75016052FLASH/DEL

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

High footprint-to-capacity ratio with a Pro series touch screen for faster processing and programming, ideal for multi-use applications requiring more rotor choices, speeds and programming capacity.

Simple Operation and Design

  • Full color intuitive touch screen for fast programming, centrifuge health monitoring and up to 100 program storage
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
  • Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
  • Innovative lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
  • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
  • Comes with printed user manual (English), USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord, declaration of conformity

Thermo Scientific™ Auto-Lock™ III Rotor System

  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time in switch between applications
  • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life

Thermo Scientific™ ClickSeal™ Bucket Sealing System

  • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK

Thermo Scientific™ SMARTSpin™ Technology

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact size conserves workspace on benchtop or floor
  • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit

Energy Efficient

  • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing
  • Programmable centrifuge compressor start and stop can save both time and energy
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1EN/UL/IEC 61010-2FCC part 15
Controller Type Microprocessor
Capacity Max in TX-1000: 196 5/7 mL blood tubes, 148 9/10 mL blood tubes, 96 15 mL conical tubes, 40 50 mL conical tubes, 6 microplates; 4 x 1000 mL BioBottles (with TX-1000 rotors)
Refrigerated Yes, CFC-Free, Pre-Temp Available
Drive System Direct, Brushless Induction Low Profile
For Use With (Equipment) Purchase of Thermo Scientific rotor and accessories required for operation
Includes Package includes: Thermo Scientific™ Sorvall™ X4 Pro or X4R Pro 120V Ventilated or Refrigerated Centrifuge, TX-1000 Rotor with Buckets, ClickSeal Biocontainment Lids, 15mL and 50mL conical tube adapters.
Profile (Acceleration/Braking) Choices of 9 Accel/10 Decel Rates
Program Storage Up to 100 Programs, including multi-step programming via Touch Screen; Including programmabile Pulse options
Rotor TX-1000 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 mL Blood Tube Adapters
Rotor Included Yes
Run Time Up to 99 hr. 59 min. 59 sec.
Standards ISO 14971, ISO 13485, ISO 9001
Timer Option to count up or down
Warranty Centrifuge: 5 Year Limited, Rotor: See Manual
Electrical Requirements 120 V
Frequency 60 Hz
Product Type sorvallR pro
Temperature Range (Metric) -10°C to +40°C, ±2°C
Display Type Full Color Touch Screen Interface
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.