Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Auralex SheetBlok Acoustic Barrier, Vinyl, 1/8 in. Thick, 4 ft. x 10 ft. Roll, 1 ea

Catalog No. 502779066
Encompass_Preferred

SheetBlok is a dense, limp-mass vinyl material engineered to stop sound transmission within wall, ceiling, and floor assemblies. This versatile barrier acts as a decoupling layer in multi-layered construction, effectively minimizing noise transfer. It offers performance comparable to heavy materials while maintaining a thin profile suitable for professional acoustic isolation applications.

  • Provides high sound isolation, approximately 6dB more effective than solid lead.
  • Features a dense, limp-mass vinyl composition.
  • Passes MVSS-302 flammability test standards.
  • Compatible with latex paint.
  • Measures 1/8 in. thickness with a density of ±1 lb./sq. ft.
  • Service temperature range of -40°F to 180°F.
  • Tensile strength of 400 psi and tear strength of 70 lb./in.

Catalog No. 50-277-9066 Supplier Grainger Supplier No. 19MP37
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SheetBlok is a dense, limp-mass vinyl material engineered to stop sound transmission within wall, ceiling, and floor assemblies. This versatile barrier acts as a decoupling layer in multi-layered construction, effectively minimizing noise transfer. It offers performance comparable to heavy materials while maintaining a thin profile suitable for professional acoustic isolation applications.

  • Provides high sound isolation, approximately 6dB more effective than solid lead.
  • Features a dense, limp-mass vinyl composition.
  • Passes MVSS-302 flammability test standards.
  • Compatible with latex paint.
  • Measures 1/8 in. thickness with a density of ±1 lb./sq. ft.
  • Service temperature range of -40°F to 180°F.
  • Tensile strength of 400 psi and tear strength of 70 lb./in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.