Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Extech SL130G Sound Level Alert, 30 dB to 130 dB

Catalog No. 502793262
Encompass_Preferred

This sound level monitor is designed for continuous noise level observation in environments such as industrial facilities, hospitals, auditoriums, and schools. It features an adjustable high or low limit from 30 dB to 130 dB, utilizing bright flashing red or green LEDs to provide visual alerts that are readable from up to 30 m (100 ft). The device supports wall, desk, or tripod mounting and includes an output for driving an external relay module.

  • Measurement range of 30 dB to 130 dB
  • Programmable A and C frequency weighting
  • Meets ANSI Type 2 and EN 60651 accuracy specifications and is OSHA compliant
  • User-selectable LED color preference for alert activation
  • Includes 100 V to 240 V AC 50 Hz/60 Hz adapter and microphone wind cover
  • Supports optional 5 m (15 ft) microphone extension cable
  • Operates via AC adapter or 8 AA batteries for monitoring functionality

Catalog No. 50-279-3262 Supplier Grainger Supplier No. 1AEV5
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This sound level monitor is designed for continuous noise level observation in environments such as industrial facilities, hospitals, auditoriums, and schools. It features an adjustable high or low limit from 30 dB to 130 dB, utilizing bright flashing red or green LEDs to provide visual alerts that are readable from up to 30 m (100 ft). The device supports wall, desk, or tripod mounting and includes an output for driving an external relay module.

  • Measurement range of 30 dB to 130 dB
  • Programmable A and C frequency weighting
  • Meets ANSI Type 2 and EN 60651 accuracy specifications and is OSHA compliant
  • User-selectable LED color preference for alert activation
  • Includes 100 V to 240 V AC 50 Hz/60 Hz adapter and microphone wind cover
  • Supports optional 5 m (15 ft) microphone extension cable
  • Operates via AC adapter or 8 AA batteries for monitoring functionality

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.