Learn More
Description
- Kit includes:
- 2x 256 Hz 'C' tuning forks
- 1x Rubber striker with handle
- 1x Piece of clay
- 1x 70 mm Plastic dish
Specifications
Specifications
| Product Type | Tuning Fork |
| For Use With (Application) | Science Experiments |
| Includes | 2 Tuning Forks, a Striker, a Piece of Clay, and a Plastic Dish |
| Diameter (Metric) | 70 mm Dish |
| Frequency | 256 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

