Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Soxhlet Extraction Apparatus
SCI_ED

Catalog No. S39020 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39020 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39020 Supplier GSC Supplier No. SOXHLET3
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • 1 Allihn condenser with a 50/42 ground bottom joint
  • 1 Extraction tube with a 50/42 ground top joint and a 24/29 ground bottom joint
  • 1 Flat bottom flask, 500ml with a 24/29 ground top joint

GSC Soxhlet Extraction Apparatus, or continuous cycle extraction apparatus, is typically used when a compound has a limited solublility or when the impurity is insoluble in a solvent

  • Efficiently recycles a small amount of solvent to dissolve a large amount of material
  • Extraction cycles automatically restart once the solvent solution reaches the siphon tube
  • Made from heat resistant Borosilicate Glass

Specifications

Width (Metric) 25cm
Height (Metric) 50cm
Type Lab Supplies and Equipment
Material Glass
Capacity (Metric) 500mL
Quantity 1
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.