Learn More
Description
It has high concentrations of vitamins and carbohydrates, which is recommended for the cultivation of a wide variety of microbial organisms as well as varied mammalian cell culture applications.
Soy 100 can be blended with other animal origin-free peptones, such as wheat or yeast, when looking for replacements for animal origin peptones.
Soy 100 is also part of the Gibco Peptone Preview Pak, which features our new wheat, cotton, soy, and yeast peptones. These peptones provide unique nutritional profiles compared to other cell culture supplements. The Preview Pak includes five 100 gram samples*.
*The Gibco Peptone Preview Pak is non-GMP. Larger GMP packaging sizes are available.
Specifications
Specifications
| Content And Storage | Store in cool, dry conditions in well-sealed container, 2°C to 25°C |
| Culture Type | Mammalian, Insect, Microbial |
| Form | Powder |
| Product Type | Dehydrated Culture Media |
| Format | Bottle, Pail |
| For Use With (Application) | Cell Culture and Microbial Fermentation, Tissue Culture Application |
| pH | 6.2 to 7.6 |
| Product Line | Gibco |
| Quantity | 500 g |
| Regulatory Status | Research Use or Further Manufacturing |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
