Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Soy Flour, Defatted

Catalog No. MP296044880 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
5 lb.
25 lb.
100 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296044880 100 lb.
MP296044805 5 lb.
MP296044825 25 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP296044880 Supplier MP Biomedicals Supplier No. 0296044880
Only null left
Add to Cart
Add to Cart

Diet made for animal research.

Defatted soy flour. Diet made for animal research.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Product Type Animal Diet
Disposable Single-use
Quantity 100 lb.
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 9 in.
Length (Metric) 0.2286 m
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.