Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Bel-Art™ SP Bel-Art, H-B DURAC 10/30 Ground Joint Liquid-in-Glass Thermometer

Catalog No. 13203254 Shop All H-B Instrument Company Products
Change view
Click to view available options
Length (Metric):
300 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-203-254 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-254 Supplier SP Bel-Art™ Supplier No. B608041200/RSD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with chemistry glassware

  • These ground joint thermometers feature a 10/30 ground joint and Celsius scale
  • Each thermometer is manufactured for specific immersion depths
  • They contain red organic liquid against white back glass

Specifications

Quantity 1 Ea.
Accuracy ±1°C; ±1.5°C above 150°C<
Increments 1°C
Length (Metric) 300 mm
Temperature Range (Metric) -10°C to +250°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.