Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Bel-Art™ SP Bel-Art, H-B DURAC Dry Block/Incubator Liquid-in-Glass Thermometer

Catalog No. 13203255 Shop All H-B Instrument Company Products
Change view
Click to view available options
Length (Metric):
300 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-203-255 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-255 Supplier SP Bel-Art™ Supplier No. B608101800

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Contains red organic liquid against white back glass, except for B60810-1300 which has yellow back glass

  • For use in all standard heating blocks and incubators
  • Items B60810-1500, B60810-1900, B60810-2200, B60810-2300 and B60810-2500 feature PFA safety coating to keep liquid and glass encapsulated in the event of breakage
  • Individually sterialized

Specifications

Quantity 1 Ea.
Accuracy ±1°C
Increments 1°C
Length (Metric) 300 mm
Temperature Range (Metric) 20°C to 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.