Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Bel-Art™ SP Bel-Art, H-B DURAC Hydrometer for Heavy Liquids

Catalog No. 13203098 Shop All H-B Instrument Company Products
Change view
Click to view available options
ASTM Number:
86 H
Length (Metric):
330 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Length (Metric)
13-203-098 86 H 330 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-098 Supplier SP Bel-Art™ Supplier No. B618910400

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in a variety of models measuring specific gravity of heavy and light liquids in various ranges from 0.650 to 2 in accordance with the American Society of Testing Materials (ASTM) E100 standards

  • Conform to the accuracy requirements of ASTM hydrometers
  • Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
  • Lead free ballast and glass
  • Individually sterialized
  • Temperature standardization: 60°F/60°F
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Specifications

Quantity 1 Ea.
ASTM Number 86 H
Accuracy ±0.0005
Length (Metric) 330 mm
Specific Gravity Range 0.85 to 0.9
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.