Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Bel-Art™ SP Bel-Art, H-B DURAC Plus General Purpose Liquid-in-Glass Laboratory Thermometer

Catalog No. 13203253 Shop All H-B Instrument Company Products
Change view
Click to view available options
Length (Metric):
300 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-203-253 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-253 Supplier SP Bel-Art™ Supplier No. B607001400

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mercury free, these thermometers feature blue organic liquid fill against lead-free white back glass

  • Traceable to NIST, individually sterialized
  • Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, dairies, breweries and distilleries.
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of
  • Accuracy and Traceability
  • Tested and inspected by our USA quality team

Specifications

Quantity 1 Ea.
Accuracy ±1.5°C
Increments 1°C
Length (Metric) 300 mm
Temperature Range (Metric) -20°C to +110°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.