Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SP Bel-Art Polyethylene Carboy, With Handle, 20 L, 83 mm Closure

Catalog No. 5000512061
Encompass

This polyethylene carboy is designed for safe and convenient laboratory use. It features a thick-walled construction with an easy-grip handle for transporting and a threaded, knurled cap with gasket for leak-proof shipping and storage.

  • Easy-grip handle for safe transporting.
  • Thick-walled construction.
  • Threaded, 83 mm knurled cap with gasket provides leak-proof shipping and storage.
  • Dual scale graduations: every 5 liters up to 15 liters and every 0.5 gallon up to 5 gallons.
  • Indented labeling area: 16 x 10.3 cm (6.25 x 4 in).
  • Maximum operating temperature 120°C (248°F); minimum operating temperature -50°C (-58°F).

Catalog No. 50-005-12061 Supplier MSC Supplier No. 65362220
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polyethylene carboy is designed for safe and convenient laboratory use. It features a thick-walled construction with an easy-grip handle for transporting and a threaded, knurled cap with gasket for leak-proof shipping and storage.

  • Easy-grip handle for safe transporting.
  • Thick-walled construction.
  • Threaded, 83 mm knurled cap with gasket provides leak-proof shipping and storage.
  • Dual scale graduations: every 5 liters up to 15 liters and every 0.5 gallon up to 5 gallons.
  • Indented labeling area: 16 x 10.3 cm (6.25 x 4 in).
  • Maximum operating temperature 120°C (248°F); minimum operating temperature -50°C (-58°F).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.