Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ ProCulture™ Cryotube Floating Bubble Rack

Catalog No. 03411832 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Microtubes (1.5 or 2 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-411-832 Microtubes (1.5 or 2 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-411-832 Supplier Bel-Art™ Supplier No. F188760020
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fits most cryotubes and holds them tightly in a circular pattern formed by 12 outer and 8 inner openings

  • Excellent for holding cryotubes during work or incubation
  • Floats in water; can also be used for quickly thawing frozen cells in a 37°C water bath
  • Easily remove tubes by holding the center handle and pushing the rack down against the bench until the legs touch
  • Dimensions: 6.4 mm (0.24 in.) thick; 95 mm (3.75 in) in diameter; 19 mm (0.75 in.) long legs
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color Blue
Holds Microtubes (1.5 or 2 mL)
Material Polypropylene
Positions 20
Shape Round
Stackable No
Sterility Non-sterile
No. per Pack 1 Ea.
Length (Metric) 95 mm
Product Type Microtube Rack
Shelves None
Height (Metric) 76 mm
Array 1 x 20
Width (Metric) 95 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.