Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Proculture™ Foil Covers-Alls

Catalog No. 03411828 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Height (Metric):
1 in.
1.25 in.
1.75 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
03-411-828 1 in.
03-411-830 1.75 in.
03-411-829 1.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-411-828 Supplier Bel-Art™ Supplier No. F132001035

Used in cell culture to cover flasks while allowing proper oxygenation, these economical and disposable covers also provide dust-free storage of clean labware

  • Provides a temporary, sterile boundary for autoclave sterilization of labware
  • Preformed to quickly cover a wide variety of labware using only one hand
  • Great for use in centralized washing areas where cleaned labware needs to be transported back to the lab while remaining clean and contaminant-free
  • Available in three sizes

Specifications

Length (English) 1.5 in.
Product Type Aluminum Foil
Length (Metric) 38 mm
Material Foil
Thickness 6 mil
Diameter (Metric) 3.5 in. flat
Height (Metric) 1 in.
Quantity 252/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.