Learn More
Description
- Rectangular holes in the top and center plates stabilize the flasks preventing tipping
- Handles on each end of the rack allow for safe transport of flasks to the incubator
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Length (English) | 29.7 cm |
| Width (Metric) | 12.5 cm |
| Length (Metric) | 29.7 cm |
| Material | HDPE |
| Thickness | 1 mil |
| For Use With (Equipment) | 260 mL Flask |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.