Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Scientific Glassware Washers

Catalog No. 15365200
Change view
Click to view available options
Includes:
2 x Di rinse
One spindle-ready chamber
Two spindle-ready chambers
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15-365-200 2 x Di rinse
15-365-201 One spindle-ready chamber
15-365-202 Two spindle-ready chambers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 15-365-200 Supplier SP Scientific Supplier No. NLW1395DD
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Specifications

Tiers Vertical
Certifications/Compliance ETL and ETL-C
Includes 2 x Di rinse
Height (English) 78.5 in.
Height (Metric) 199.4 cm
Width (English) 26.5 in.
Weight (English) Shipping 370 lb.
Weight (Metric) Shipping 168 kg
Amperage 15 A
Voltage 2 x 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.