Learn More
Bel-Art™ SP Scienceware™ Plastic Tubing Cutter and Replacement Blades
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- Hardened steel replacement blade for use with the Bel-Art™ Pocket-Sized Tubing Cutter 22-088-245
- Makes clean, straight cuts
Specifications
Specifications
| Material | Steel |
| Overall Length (English) | 3 in. |
| Overall Length (Metric) | 76.2 mm |
| For Use With | Tubing Cutter |
| Product Type | Replacement Blade |
Not recommended for latex tubing.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.