Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Conical Tube Holders, 50 mL
SCI_ED

Catalog No. S96709 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S96709 White
S96708 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S96709 Supplier Bel Art™ Supplier No. F187950000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Leave both hands free for pipetting and other critical tasks.

  • Polystyrene construction
  • Grip Style gently grips the tube and moves with the tube when it is lifted from the benchtop
  • Nongrip Style safely supports conical centrifuge tube and permits tube to freely be removed

Specifications

Description Conical Tube Holder
Autoclavable Not Autoclavable
Color White
Holds Tubes (5 mL)
Material Polystyrene
Positions 1
Shape Round
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Nongrip tube support
For Use With (Equipment) 50mL conical tube
Product Type Test Tube Single Rack
Shelves None
Array 1 x 1
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.