Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Acetal Plastic Screw Clamp
SCI_ED

Catalog No. S14319 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S14319 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S14319 Supplier Bel-Art™ Supplier No. F182120000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Acetal plastic screw clamp offers on/off and fine control so accurate that it replaces stopcocks in many applications.

  • Can be installed without disconnecting tubing or interrupting operation
  • Accepts flexible tubing up to 14mm (1/2 in.) O.D.
  • Molded of autoclavable acetal plastic
  • Resistant to acids, alkalis and organic solvents

Specifications

Autoclavable Autoclavable
Quantity 3
Type Screw Style Tubing Clamp
Material Acetal Plastic
For Use With (Equipment) Fits Tubing O.D. 0.5 in. (1.27cm) in.
Length (English) 2.31 in.
Length (English) Opening 0 to 0.5 in.
Length (Metric) 5.867 cm
Length (Metric) Opening 0 to 1.27 cm
Color White
Jaw Type Angled
Diameter (Metric) Inside 14 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.