Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Acetal Plastic Spring-Style Tubing Clamps
SCI_ED

Catalog No. S14321 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Diameter (Metric) Inside:
8 mm
12 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
S14321 12 mm
S14320 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S14321 Supplier Bel-Art™ Supplier No. H182140000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Self-closing spring operated tubing clamp is suitable for all flexible tubing.

  • Positive-action clamp opens by squeezing handles together
  • Naturally clamps shut to stop flow
  • Chemical- and stain-resistant
  • Made of Acetal plastic and stainless steel

Specifications

Quantity 3
Type Spring Style Tubing Clamp
Material Acetal Plastic
For Use With (Equipment) For tubing up to 12 mm (15/32 in.) O.D.
Color White
Jaw Type Angled
Diameter (Metric) Inside 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.