Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Büchner Funnels
SCI_ED

Catalog No. S34567D Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
40 mL
315 mL
Height (Metric):
10.54 cm
17.8 cm
Length (Metric) Stem:
4.6cm
7.62 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Length (Metric) Stem
S34567D 315 mL 17.8 cm 7.62 cm
S34567A 40 mL 10.54 cm 4.6cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S34567D Supplier Bel-Art™ Supplier No. H146030000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight, but not top-heavy.

  • Two-piece funnel for easier cleaning
  • Perforated filter plate
  • Steam autoclavable at 121°C (250°F)

Specifications

Diameter (Metric)Top Top ID: 9.4 cm
Capacity (Metric) 315 mL
Material Polypropylene
Height (Metric) 17.8 cm
Autoclavable Autoclavable
Diameter (Metric) Filter 90 mm
Includes Molded in perforated PP filter plate
Length (Metric) Stem 7.62 cm
Quantity Each
Product Type Buchner Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.