Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Broken Glass Disposal Box
SCI_ED

Catalog No. S35824 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (English):
2.3 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S35824 2.3 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35824 Supplier Bel-Art™ Supplier No. F246530001/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Holds 10 liters. Bel Art™ Broken Glass Disposal Boxes offer safe disposal of dangerous broken laboratory glassware.

  • Sturdy corrugated cardboard receptacle is supplied with a 2 mil thick polyethylene bag to contain broken glass fragments and spilled liquids
  • Printed with eye-catching graphics in four languages (English, German, French, Spanish)
  • Packaged flat to save space and shipping costs and is quickly assembled
  • Does not qualify as a DOT container
  • Safe, puncture-resistant receptacles for broken glassware

Specifications

Capacity (Metric) 10 L
Capacity (English) 2.3 gal.
Color Green
Dimensions (L x W x H) 12 x 12 x 27 in. (30 x 30 x 69 cm)
Height (Metric) 69 cm
Length (Metric) 30 cm
Width (Metric) 30 cm
Autoclavable Not Autoclavable
Width (English) 12 in.
Length (English) 12 in.
Height (English) 27 in.
Material Corrugated Cardboard
Product Type Safety Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.