Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Stainless Steel Probe: -50°/+200°C (-58°/+392°F)

Catalog No. 13201860 Shop All H-B Instrument Company Products
Change view
Click to view available options
Length (Metric) Probe:
125 mm
150 mm
Length (Metric) Cable:
1 m
1.5 m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Probe Length (Metric) Cable
13-201-860 150 mm 1 m
13-201-760 125 mm 1.5 m
13-201-762 125 mm 1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 13-201-860 Supplier H-B Instrument™ Supplier No. B609003000
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.

Requires

AAA batteries (2)

Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes

  • Probes length of 4.9 in. with coated finish
  • Features available include 10-event recording, minimum/maximum temperature readings, and alarms
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized

Specifications

Calibration Points 0°, 100°C
For Use With (Application) Temperature Calibration and Verification; Used Where Chemical-Resistant Probes are Needed
Height (Metric) 97 mm
Length (Metric) Cable 1 m
Length (Metric) Probe 150 mm
Probe Type Stainless Steel
Resolution 0.1°C/°F
Width (English) 2.5 in.
Product Type 10-Event Recording with Date/Time Stamp, High/Low Alarm, Max/Min; 125mm (4.9 in.) Stainless Steel / 3m (9.8 ft.) Coated; (2) AAA required
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +200°C
Calibrated Yes
Accuracy ±0.5°C from –20°/+100°C; otherwise ±1.5°C
Subdivision 0.1°
Width (Metric) 65 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.