Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Clavies™ High-Temperature Autoclave Bags
SCI_ED

Catalog No. S503972 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 in.
12 x 10 in. (30.48 x 25.4cm)
12 x 8 in. (30.48 x 20cm)
15 x 10 in. (38.1 x 25.4cm)
15 x 8 in. (38.1 x 20cm)
24 x 12 in. (61 x 30cm)
30 x 24 in. (76 x 61cm)
36 x 24 in. (91 x 61cm)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S503972 12 x 8 in. (30.48 x 20cm)
S43507 12 x 10 in. (30.48 x 25.4cm)
S43506 10 x 10 in.
S43499 15 x 10 in. (38.1 x 25.4cm)
S43502 30 x 24 in. (76 x 61cm)
S43511 36 x 24 in. (91 x 61cm)
S43503 15 x 8 in. (38.1 x 20cm)
S43508 24 x 12 in. (61 x 30cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S503972 Supplier Bel-Art™ Supplier No. H131820812/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Bag closures and holders sold separately.

Withstand high temperatures to reduce autoclave time

  • Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
  • Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
  • Steam autoclavable at 275°F (135°C)

Specifications

Autoclavable Autoclavable
Closure Type Zip Tie
Color Clear
Disposable Single-use
Material Polypropylene
Sterility Non-sterile
Thickness (English) 2 mil
Dimensions (L x W) 12 x 8 in. (30.48 x 20cm)
Length (English) 12 in.
Width (English) 8 in.
Product Type Autoclave Bags
Length (Metric) 30.48 cm
Width (Metric) 20 cm
Thickness (Metric) 0.050 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.