Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Contact Plate, Petri Dish Rack
SCI_ED

Catalog No. S43329 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Positions:
42
60
Holds:
Petri Dishes
Plates, Petri Dishes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
S43329 60 Plates, Petri Dishes
S90138 42 Petri Dishes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S43329 Supplier Bel Art™ Supplier No. F189900000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 10 mm diameter) to streamline benchtop sample processing.

  • Compatible with RODAC™ and BD™ contact plates or 100 mm Petri dishes and lids
  • Rack is configured in 6 columns with bottom-access slots for easy, safe removal of items
  • Center divider has a built-in handle with ample space for labeling
  • Up to four racks can be stacked together and interlocked to prevent accidental knock over
  • A small, stable base preserves bench top space
  • Made from white polypropylene that is steam autoclavable at 121°C (250°F)
  • Racks are shipped flat and are easily assembled

Specifications

Autoclavable Autoclavable
Color White
Holds Plates, Petri Dishes
Material Polypropylene
Positions 60
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Contact plates with lids (72mm Diameter)
Dimensions (L x W x H) 10.47 x 6.49 x 7 in.
Length (Metric) 26.6 cm
Length (English) 10.47 in.
Width (English) 6.49 in.
Height (English) 7 in.
Includes Center divider with handle
Product Type Contact Plate Rack
Diameter (Metric) Inner 72 mm
Height (Metric) 17.8 cm
Array 2 x 3
Width (Metric) 16.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.