Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Contact Plate, Petri Dish Rack

Catalog No. 03410510 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W x H):
10.47 x 6.49 x 7 in.
13 x 8.25 x 7 in.
For Use With (Equipment):
Contact Plates w/ Lids (72 mm dia.)
Petri Dishes and Lids (100mm dia.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) For Use With (Equipment)
03-410-510 10.47 x 6.49 x 7 in. Contact Plates w/ Lids (72 mm dia.)
03-410-511 13 x 8.25 x 7 in. Petri Dishes and Lids (100mm dia.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 03-410-510 Supplier Bel Art™ Supplier No. F189900000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 100 mm diameter) to streamline benchtop sample processing.

Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 100 mm diameter) to streamline benchtop sample processing.

  • Compatible with RODAC™ and BD™ contact plates or 100 mm Petri dishes and lids
  • Rack is configured in 6 columns with bottom-access slots for easy, safe removal of items
  • Center divider has a built-in handle with ample space for labeling
  • Up to four racks can be stacked together and interlocked to prevent accidental knock over
  • A small, stable base preserves bench top space
  • Made from white polypropylene that is steam autoclavable at 121°C (250°F)
  • Racks are shipped flat and are easily assembled

Specifications

Autoclavable Autoclavable
Color White
Holds Petri Dishes
Material Polypropylene
Positions 60
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Contact Plates w/ Lids (72 mm dia.)
Dimensions (L x W x H) 10.47 x 6.49 x 7 in.
Length (Metric) 26.6 cm
Length (English) 10.47 in.
Width (English) 6.49 in.
Height (English) 7 in.
Includes Center divider with handle
Product Type Petri Dish Rack
Diameter (Metric) Inner 72 mm
Height (Metric) 17.8 cm
Array 2 x 3
Width (Metric) 16.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.