Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Contact Plate, Petri Dish Rack
GSA_VA

Catalog No. 03410511 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W x H):
10.47 x 6.49 x 7 in.
13 x 8.25 x 7 in.
For Use With (Equipment):
Contact Plates w/ Lids (72 mm dia.)
Petri Dishes and Lids (100mm dia.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) For Use With (Equipment)
03-410-511 13 x 8.25 x 7 in. Petri Dishes and Lids (100mm dia.)
03-410-510 10.47 x 6.49 x 7 in. Contact Plates w/ Lids (72 mm dia.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 03-410-511 Supplier Bel Art™ Supplier No. F189910000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 100 mm diameter) to streamline benchtop sample processing.

Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 100 mm diameter) to streamline benchtop sample processing.

  • Compatible with RODAC™ and BD™ contact plates or 100 mm Petri dishes and lids
  • Rack is configured in 6 columns with bottom-access slots for easy, safe removal of items
  • Center divider has a built-in handle with ample space for labeling
  • Up to four racks can be stacked together and interlocked to prevent accidental knock over
  • A small, stable base preserves bench top space
  • Made from white polypropylene that is steam autoclavable at 121°C (250°F)
  • Racks are shipped flat and are easily assembled

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Color White
Holds Petri Dishes
Material Polypropylene
Positions 42
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Petri Dishes and Lids (100mm dia.)
Dimensions (L x W x H) 13 x 8.25 x 7 in.
Length (Metric) 33.02 cm
Length (English) 13 in.
Width (English) 8.25 in.
Height (English) 7 in.
Includes Center divider with handle
Product Type Petri Dish Rack
Diameter (Metric) Inner 100 mm
Height (Metric) 17.8 cm
Array 2 x 3
Width (Metric) 21 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.