Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Dispensing Drop Bottles
SCI_ED

Catalog No. S43274 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S43274 125 mL
S43272 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S43274 Supplier Bel-Art™ Supplier No. F116370004/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy-squeeze dispensing bottles allow for critical drop control.

  • The sealer cap snaps on easily and continues to hold a tight seal even after repeated use
  • Tip opening is 0.76 mm (0.030 in.)
  • Molded from low density polyethylene (LDPE)

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Color Translucent, Red
Material LDPE
No. per Pack 12
Sterility Non-sterile
Closure Included Yes
Dropper Capacity 4 oz.
Drop Size 0.002 oz.
Graduated No
Mouth Narrow, Threaded
Height (Metric) 144.8 mm
Width (English) 1.89 in.
Length (English) 5.7 in.
Height (English) 5.7 in.
Closure Material Polyethylene
Closure Size 24 mm
Diameter (Metric) 48 mm
Closure Type Snap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Cylindrical
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.