Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Drawer Organizers
GSA_VA

Catalog No. 152526 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Autoclavable:
Autoclavable
Not Autoclavable
Product Type:
12-Compartment Small Parts Tray
3-Compartment Tray
5-Compartment Tray
Open Area Tray
Scintillation Vial Tray
Thermometer Tray
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable Product Type
15-252-6 Not Autoclavable 5-Compartment Tray
15-252-7 Not Autoclavable 12-Compartment Small Parts Tray
15-252-4 Not Autoclavable Open Area Tray
15-252-5 Not Autoclavable 3-Compartment Tray
15-252-9 Autoclavable Scintillation Vial Tray
15-252-10 Not Autoclavable Thermometer Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-252-6 Supplier Bel-Art™ Supplier No. H186540000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Practical and functional solutions for organizing the stuff of daily lab life

  • Molded from white polystyrene
  • Fit standard lab bench drawers

Open-Area Tray (Mfr. No. 18655-0000)

  • Flat, open tray holds large objects or light bulk materials
  • Depth, 2 1/2 in. (6.4cm)

Three-Compartment Tray (Mfr. No. 18648-0000)

  • Safely holds pipets and other slender, fragile items up to 15 in. long (38.1cm)
  • Two 4 in. wide (10.2cm) compartments and one 5.5 in. wide (14cm) compartment
  • All compartments are 2.5 in. deep (6.4cm)

Five-Compartment Tray (Mfr. No. 18654-0000)

  • All compartments are 2.5 in. deep (6.4cm)
  • Center compartment: 3W x 15.25L x 2.25 in.D (7.6 x 38.7 x 5.7cm)
  • Side compartments: Two — 3W x 7.5L x 2.25 in.D (11.4 x 19 x 5.7cm); Two — 2.75W x 7.5L x 2.25 in.D (7.0 x 19 x 5.7cm)

Twelve-Compartment Small Parts Tray (Mfr. No. 18652-0000)

  • Holds small articles easily lost in cluttered drawers
  • Each compartment is 3.88L x 3.88W x 2.88 in.D (9.8 x 9.8 x 7.3cm)

Beaker, Flask or Jar Tray (Mfr. No. 18650-0000)

  • With 20 wells of various diameters for beakers and flasks up to 600mL as well as other containers up to 3.88 in. (9.8cm) in diameter

Scintillation Vial Tray (Mfr. No. 18653-0000)

  • 63 wells, 1.13 dia. x 0.5 in.D (2.8 x 1.3cm), hold standard glass or plastic scintillation vials
  • Generous spacing makes handling easier and prevents vial-to-vial contact

Thermometer Sorter (Mfr. No. 18656-0000)

  • 14 V grooves hold thermometers or volumetric pipets in place to prevent chipping from glass contact and permit quick identification
  • Flat areas between grooves are good for labeling
  • Depressions provide easy gripping
  • Overall, 14W x 17L x 1.38 in.H (35.6 x 43.2 x 3.5cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type 5-Compartment Tray
Autoclavable Not Autoclavable
Dimensions (L x W x H) 17 x 14 x 2.5 in. (43.18 x 35.56 x 6.35 cm)
Depth (Metric) 6.4 cm
For Use With (Equipment) Standard lab bench drawer
Length (English) 17 in.
Color White
Depth (English) 2.5 in.
Height (Metric) 6.35 cm
For Use With (Application) Ideal for practical and functional solutions for organizing the stuff of daily lab life
Width (Metric) 35.56 cm
Height (English) 2.5 in.
Length (Metric) 43.18 cm
Total Positions 5
Width (English) 14 in.
Material Polystyrene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.